Decal, 14 in H, 10 in W, Vinyl, English, B702-1410-V

  • Mfr # B702-1410-V

  • Zoro # G8337288


product price:  $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Width
10 in
Height
14 in
Sign Material
Vinyl
Printed Language
English
Sign Background Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B702-1410-V
Zoro #
G8337288
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in

Details

Item
Decal
Sign Material
Vinyl
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Number of Panels
0
Sign Header
No Header
Sign Legend Background Color
White
Sign Legend Pictogram Description - Front Side
Prohibition Symbol with COVID Virus Image
Sign Legend Text Color
Black
Sign Legend
Protect & Prevent The Spread of Respiratory Diseases Like COVID-19 Wash Your Hands Cover A Cough Or Sneeze Keep Your Distance Don't Touch Stay Home Get Help
Number of Printed Sides
1
Average Outdoor Durability
4 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Decal

Description

Number of Printed Sides 1, Printed Language English, Sign Header No Header, Sign Legend Protect & Prevent The Spread of Respiratory Diseases Like COVID-19 Wash Your Hands Cover A Cough Or Sneeze Keep Your Distance Don't Touch Stay Home Get Help

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.