Decal, 72 in H, 8 in W, Vinyl, English, FS-728-001

  • Mfr # FS-728-001

  • Zoro # G8338742


product price:  $12.49
/ea

Key Features

Width
8 in
Height
72 in
Sign Material
Vinyl
Printed Language
English
Sign Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-728-001
Zoro #
G8338742
UPC #
-
Country of Origin
United States

Dimensions

Width
8 in
Height
72 in

Details

Item
Decal
Sign Material
Vinyl
Printed Language
English
Sign Background Color
Blue
Retroreflective Grade
Not Retroreflective
Number of Panels
0
Number of Printed Sides
1
Material Special Properties
Anti-slip
Sign Legend
Please Keep 6 Feet Apart
Sign Legend Background Color
Blue
Sign Header
No Header
Sign Legend Text Color
White
Product Type
Decal

Description

Number of Printed Sides 1, Printed Language English, Sign Header No Header, Sign Legend Please Keep 6 Feet Apart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.