Shop All Letters and Numbers
Stranco
Die Cut Letter Label, M
Mfr # DBV-SINGLE-8-M
Zoro # G2820189
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 8 in
- Overall Height 8 in
- Character Color Black
- Material Vinyl
Product Information
- Brand Stranco
- MFR # DBV-SINGLE-8-M
- Zoro # G2820189
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 8 in |
Overall Height | 8 in |
Overall Width | 4 3/4 in |
Details
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included M, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Gas, Yellow, 3/4 to 2-3/8 In, 7119-4 (7119-4)
- REFRIGIWEAR Cold Protection Gloves, Polypropylene Lining, 2XL (0283RBLK2XL)
- JACKSON SAFETY Welding Goggles, Lift Front, PC Lens (15994)
- TALON TRAX Size 6 Men's Steel Rubber Boot, White (45DZ23)
- STRANCO Die Cut Letter Label, H (DBV-SINGLE-8-H)
- STRANCO Die Cut Letter Label, O (DBV-SINGLE-8-O)
- STRANCO Die Cut Letter Label, D (DBV-SINGLE-8-D)
- STRANCO Die-Cut Reflective Number Label, 7, 6In H (DWR-6-7-EA)
- STRANCO Die Cut Number Label, 9 (DBV-SINGLE-6-9)
- STRANCO Die Cut Letter Label, D, 10 Cards, PK10 (DBV-4-D-10)
- BRADY Number Label, 1in.H Character, Vinyl (1530-1)
- Stranco Letters and Numbers