Shop All Letters and Numbers
Stranco
Die Cut Number Label, 2, 10 Cards, PK10
Mfr # DBV-3-2-10
Zoro # G9090977
original price:
$6.75
20% off
new price: $5.35
/pk 10, $0.53/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 in
- Overall Height 3 in
- Character Color Black
- Material Vinyl
Product Information
- Brand Stranco
- MFR # DBV-3-2-10
- Zoro # G9090977
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 in |
Overall Width | 1 5/8 in |
Details
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 2, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO CONTROLS Single Card Rack, with Relay (RK-1R)
- NMC Glow In Case Of Fire Use Stairways Braille Sign (GADA111BK)
- KINCO Leather Gloves, Shirred, Orange, L, PR (909 L)
- PIP Seamless Knits for General Duty, 3XL, PK12 (33-G125/XXXL)
- STRANCO Die Cut Number Label, 5, 10 Cards, PK10 (DBV-3-5-10)
- STRANCO Die Cut Number Label, 0, 10 Cards, PK10 (DBV-3-0-10)
- STRANCO Die Cut Number Label, 3, 10 Cards, PK10 (DBV-3-3-10)
- STRANCO Die Cut Letter Label, N, 10 Cards, PK10 (DBV-2-N-10)
- STRANCO Reflective Letter Label, E, 2-1/2in H, PK25 (RUM200-E-YB)
- STRANCO Die Cut Number Label, 2, 10 Cards, PK10 (DBV-4-2-10)
- BRADY Number Label, 1in.H Character, Vinyl (1530-1)
- Stranco Letters and Numbers