DOTHandlingLabel, White;Black, Paper, PK100
- Mfr # HMSL-250Y-P100
- Zoro # G4813042
product price:Â
$
3.49
/pk of 100, $0.03/ea
Key Features
Language
English
Legend
Y
Material
Paper
Height
2-1/2"
Width
2-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HMSL-250Y-P100
- Zoro #
- G4813042
- UPC #
- -
- Country of Origin
- United States
- Item
- DOT Handling Label
- Language
- English
- Legend
- Y
- Material
- Paper
- Background Color
- Black, White
- Shape
- Diamond
- Header
- No Header
- Standards
- CFR 49, IMDG, IATA, ICAO
- Legend Color
- black
- Legend Style
- Text
- Color
- Black on White
- Labels per Roll
- 100
- Handling Label/Placard Type
- Limited Quantities
- Message
- Y
- DOT/UN Product Form
- Label
- Product Type
- DOT Handling Label
- Shell Material
- Paper
- Traction Material
- Paper
Dimensions
- Height
- 2-1/2"
- Width
- 2-1/2"
- Label Height
- 2 1/2 in
- Label Width
- 2 1/2 in
Description
DOT Handling Label, Language English, Handling Label/Placard Type Limited Quantities, DOT/UN Product Form Label, Message Y, Label Width 2 1/2 in, Label Height 2 1/2 in, Material Paper, Labels per Roll 100, Background Color Black, White, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.