Floor Sign, 17 in H, 17 in W, Vinyl, Diamond, English, FS-DIAM-505

  • Mfr # FS-DIAM-505

  • Zoro # G6560169


product price:  $11.39
/ea

Key Features

Legend
Caution Forklift Traffic
Width
17 in
Height
17 in
Sign Shape
Diamond
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS-DIAM-505
Zoro #
G6560169
UPC #
-
Country of Origin
United States

Dimensions

Width
17 in
Height
17 in
Thickness
0.012 in
Sign Legend Character Height
1 1/2 in

Details

Item
Floor Sign
Legend
Caution Forklift Traffic
Sign Shape
Diamond
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Retroreflective Grade
Not Retroreflective
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Language
English
Material
Vinyl
Shape
Diamond
Color
Black/Yellow
Graffiti Resistant
No
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
15 ft
Glow In The Dark
No
Abrasion Resistant
Yes
Protective Coating
Velvet Finish Laminate
Maximum Viewing Distance - Favorable Conditions
30 ft
Sign Legend Background Color
Yellow
Metal Detectable
No
Write on Surface
No
Sign Legend Style
Symbol and Text
Minimum Application Temperature
50 Degrees F
Legend Pictogram Description
Forklift
Corrosion Resistant
Yes
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Chemical Resistant
Yes
Anti-Slip Surface
Yes
Sign Legend
Caution Forklift Traffic
Material Properties
Flexible
Number of Printed Sides
1
Sign Header
No Header
Sign Legend Text Color
Black
Sign Mounting Location
Floor
Maximum Service Temperature
176 Degrees F
Legend Pictogram ID
PPIC-274
Product Type
Anti-Slip Floor Sign

Description

Floor Sign, Diamond, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Forklift Traffic, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text, Sign Legend Character Height 1 1/2 in

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.