Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-622

  • Mfr # FS-624-622

  • Zoro # G6546683


product price:  $5.99
/ea

Key Features

Legend
Caution Step Up
Width
24 in
Height
6 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS-624-622
Zoro #
G6546683
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Height
6 in
Thickness
0.012 in
Sign Legend Character Height
1 1/4 in

Details

Item
Floor Sign
Legend
Caution Step Up
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Retroreflective Grade
Not Retroreflective
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Shape
Rectangle
Language
English
Color
Black/Yellow
Material
Vinyl
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Graffiti Resistant
No
Abrasion Resistant
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
50 Degrees F
Adhesive Type
Acrylic
Protective Coating
Velvet Finish Laminate
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Sign Format
Other Format
Sign Legend
Caution Step Up
Sign Legend Style
Symbol and Text
Sign Header
No Header
Corrosion Resistant
Yes
Sign Legend Text Color
Black
Number of Printed Sides
1
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Metal Detectable
No
Sign Legend Background Color
Yellow
Anti-Slip Surface
Yes
ANSI 969 Compliant
No
Sign Mounting Location
Floor
Adhesive Style
Permanent
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Product Type
Anti-Slip Floor Sign

Description

Floor Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Step Up, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text, Sign Legend Character Height 1 1/4 in

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.