Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-906

  • Mfr # FS-624-906

  • Zoro # G6559852


product price:  $7.15
/ea

Key Features

Legend
Fire Exit, Keep Clear At All Times
Width
24 in
Height
6 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS-624-906
Zoro #
G6559852
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Height
6 in
Thickness
0.012 in
Sign Legend Character Height
1 1/2 in

Details

Item
Floor Sign
Legend
Fire Exit, Keep Clear At All Times
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Retroreflective Grade
Not Retroreflective
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Material
Vinyl
Language
English
Shape
Rectangle
Color
Red/White
Sign Header
No Header
Mirror Print
No
Glow In The Dark
No
Sign Mounting Location
Floor
Sign Legend Style
Text
Anti-Slip Surface
Yes
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
ANSI 969 Compliant
No
Abrasion Resistant
Yes
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Material Properties
Flexible
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
Red
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Sign Legend Text Color
White
Protective Coating
Velvet Finish Laminate
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
50 Degrees F
Number of Printed Sides
1
Adhesive Type
Acrylic
Sign Legend
Fire Exit, Keep Clear At All Times
Adhesive Style
Permanent
Product Type
Anti-Slip Floor Sign

Description

Floor Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Exit, Keep Clear At All Times, Sign Legend Background Color Red, Sign Legend Style Text, Sign Legend Character Height 1 1/2 in

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.