Shop All Floor Signs
Stranco
Floor Sign, 8 in H, 8 in W, Vinyl, Circle, English, FS-8-803
Mfr # FS-8-803
Zoro # G6546607
product price: $8.15
/pk 2, $4.08/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Keep Aisles Clear
- Width 8 in
- Height 8 in
- Sign Shape Circle
- Sign Material Vinyl
Product Information
- Brand Stranco
- MFR # FS-8-803
- Zoro # G6546607
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 8 in |
Height | 8 in |
Sign Legend Character Height | 1 in |
Diameter | 8 in |
Details
Description
Floor Sign, Circle, Number of Printed Sides 1, English, Sign Legend Keep Aisles Clear, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 1 in, Package Quantity 2
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek Isoclean Boot Covers, Bound, White, XL, PK100 (IC458BWHXL01000B)
- SHOWA 14" Chemical Resistant Gloves, PVC, L, 1 PR (7714)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR (87-085)
- BRADY 2" x 21/64" White Wire Marking Sleeves, B33-187-2-7642 (B33-187-2-7642)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Diamond, English, FS-DIAM-501 (FS-DIAM-501)
- STRANCO Hanging Aisle Sign, Legend 11 (HPS-FS1212-11)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-103 (FS-17-103)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-110 (FS-17-110)
- STRANCO Hanging Aisle Sign, Legend 13 (HPS-FS1212-13)
- STRANCO Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-617 (FS-624-617)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-105 (FS-17-105)
- Stranco Floor Signs