Stranco

Floor Sign, 8 in H, 8 in W, Vinyl, Circle, English, FS-8-805


product price: $7.99
/pk 2, $4.00/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Legend Warning Forklift Traffic
  • Width 8 in
  • Height 8 in
  • Sign Shape Circle
  • Sign Material Vinyl
See all product information

Product Information

Dimensions

Width 8 in
Height 8 in
Diameter 8 in
Sign Legend Character Height 3/4 in

Details

Item Floor Sign
Legend Warning Forklift Traffic
Sign Shape Circle
Sign Material Vinyl
Sign Mounting Style Adhesive
Printed Language English
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Thickness 0.012 in
Standards ANSI Z535, OSHA 29 CFR 1910.145
Shape Circle
Language English
Material Vinyl
Color Black/Orange
Graffiti Resistant No
Sign Legend Background Color Orange
Maximum Viewing Distance - Favorable Conditions 20 ft
Adhesive Type Acrylic
Material Properties Flexible
Sign Header No Header
Maximum Viewing Distance - Unfavorable Conditions 10 ft
Metal Detectable No
Legend Pictogram ID PPIC-274
ANSI 969 Compliant No
Minimum Service Temperature -40 Degrees F
Sign Legend Warning Forklift Traffic
Chemical Resistant Yes
Sign Format Other Format
Outdoor Life Expectancy Not Outdoor Rated
Protective Coating Velvet Finish Laminate
Legend Pictogram Description Forklift
Maximum Service Temperature 176 Degrees F
Sign Mounting Location Floor
Glow In The Dark No
Abrasion Resistant Yes
Write on Surface No
Sign Legend Text Color Black
Corrosion Resistant Yes
Mirror Print No
Adhesive Style Permanent
Indoor/Outdoor Usage Indoor Only
Sign Legend Style Symbol and Text
Minimum Application Temperature 50 Degrees F
Number of Printed Sides 1
Anti-Slip Surface Yes
Product Type Anti-Slip Floor Sign

Description

Floor Sign, Circle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Warning Forklift Traffic, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text, Sign Legend Character Height 3/4 in, Package Quantity 2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.