Shop All Floor Signs
Stranco
Hanging Aisle Sign, Legend 12
Mfr # HPS-FS1212-12
Zoro # G9082534
original price:
$7.05
5% off
new price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/8"
- Legend Color black
- Character 12
- Character Color Black
- Overall Height 12 in
Product Information
- Brand Stranco
- MFR # HPS-FS1212-12
- Zoro # G9082534
- Country of Origin United States
- Category Floor Signs
Dimensions
Overall Height | 12 in |
Overall Width | 12 in |
Details
Description
Hanging Aisle Sign, Background Color White, Character Color Black, Character Type Numbers, Die Cut No, Material PVC Board, Overall Height 12 in, Overall Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 10EE Men's Logger Boot Steel Work Boot, Brown (1821)
- TINGLEY Flite Composite-Toe Rubber Boots, Chevron Plus Outsole, 15 in H, Knee, Blue, Men's, Size 8 (26256)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 40x30 (LU20RB 4030)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 8, PR (11-816)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-318 (FS-17-318)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-317 (FS-17-317)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-314 (FS-17-314)
- STRANCO Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-902 (FS-624-902)
- STRANCO Floor Sign, 24 in H, 24 in W, Vinyl, Octagon, English, FS-24OCT-614 (FS-24OCT-614)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FSG-17-609 (FSG-17-609)
- SUPERIOR MARK Floor Sign, Rubber, Stop Sign, Octagon, 18in (RFS1002)
- Stranco Signs