Shop All Floor Signs
Stranco
Hanging Aisle Sign, Legend 7
Mfr # HPS-FS1212-7
Zoro # G5209093
original price:
$8.65
9% off
new price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/8"
- Style Two-Sided
- Overall Height 12 in
- Material PVC Board
- Die Cut No
Product Information
- Brand Stranco
- MFR # HPS-FS1212-7
- Zoro # G5209093
- Country of Origin United States
- Category Floor Signs
Dimensions
Overall Height | 12 in |
Overall Width | 12 in |
Details
Description
Hanging Aisle Sign, Background Color White, Character Color Black, Character Type Numbers, Die Cut No, Material PVC Board, Overall Height 12 in, Overall Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Property Sign, 12 in H, 12 in W, Aluminum, Square, English, T1-1082-HI_12x12 (T1-1082-HI_12x12)
- ZORO SELECT Wide Load Banner, Vinyl, 18" H, 96" W, Yellow/Black Letters (8701 BANNER)
- BRADLEY Deck Mounted Eyewash Station No Bowl (S19274C)
- FEDERAL SIGNAL Phone Extension Ringer, Grey (TELC-120)
- STRANCO Anti-Slip Floor Sign, 15 in H, 15 in W, Vinyl, Triangle, English, FS-15T-402 (FS-15T-402)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-101 (FS-17-101)
- STRANCO Hanging Aisle Sign, Legend 6 (HPS-FS1212-6)
- STRANCO Hanging Aisle Sign, Legend 5 (HPS-FS1212-5)
- STRANCO Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-902 (FS-624-902)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-115 (FS-17-115)
- WINCO Wet Floor Sign (CSF-SET)
- Stranco Floor Signs