Zoro Homepage

Inspection Label, English, Quality, PK350, TC-10941

  • Mfr # TC-10941

  • Zoro # G9685575


product price: $15.19
/pk 350, $0.04/ea

Key Features

Header
Assembled
Material
Polyester
Width
1 1/2 in
Height
5/8 in
Subject Matter
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-10941
Zoro #
G9685575
UPC #
-
Country of Origin
United States

Dimensions

Width
1 1/2 in
Height
5/8 in
Label Width
1 1/2 in
Label Height
5/8 in

Details

Header
Assembled
Material
Polyester
Subject Matter
Assembled
Language
English
Shape
Rectangle
Color
Black, White
Header Background Color
White
Mounting Style
Adhesive
Legend
By_______Date_______
Background Color
White
Legend/Background Color
White
Write on Surface
Yes
No. of Labels
350
Self-Adhesive
Yes
Item
Inspection Label
Product Type
Inspection Label
Adhesive
Adhesive
Preprinted Legend
By_______, Date_______
Label Shape
Rectangle
Adhesive Material
Acrylic
Number of Labels
350
Label Material
Polyester
Adhesive Type
Permanent Adhesive
Label Color
Black, White

Description

Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Black, White, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Images Black Header Stripe, Preprinted Legend By_______, Date_______, Product Type Inspection Label, Subject Matter Assembled, Indoor/Outdoor Usage Indoor, Resistance Properties Chemical-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.