Label, 3 1/2 in x 5 in, Polyester, PK10

  • Mfr # OSL-801-10PK

  • Zoro # G4840123


product price:  $11.39
/pk 10, $1.14/ea

Key Features

Header
Caution
Material
Vinyl
Width
5 in
Height
3 1/2 in
Standards
ANSI Z535, OSHA 29 CFR 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OSL-801-10PK
Zoro #
G4840123
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.005 in
Sign Legend Character Height
3/4 in

Details

Header
Caution
Material
Vinyl
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Subject Matter
Instruction
Language
English
Shape
Rectangle
Color
Black on Yellow
Header Background Color
Black
Legend
Caution Conveyor Do Not Cross
Background Color
Yellow
Legend/Background Color
Black/Yellow
Write on Surface
No
Legend Style
Symbol and Text
Metal Detectable
No
Self-Adhesive
Yes
Legend Color
Black
Header Legend Color
Yellow
Item
Label
Indoor/Outdoor Usage
Indoor Only
UV Resistant
No
Minimum Application Temperature
50 Degrees F
Abrasion Resistant
Yes
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Maximum Service Temperature
300 Degrees F
Sign Shape
Horizontal Rectangle
Chemical Resistant
Yes
Sign Header Text Color
Yellow
Mirror Print
No
Adhesive Style
Permanent
Sign Header Background Color
Yellow
Sign Legend Background Color
White
Printed Language
English
Sign Mounting Location
Door, Equipment, Wall
Retroreflective Grade
Not Retroreflective
Sign Mounting Style
Adhesive
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Corrosion Resistant
Yes
Sign Legend
Conveyor Do Not Cross
Glow In The Dark
No
Sign Material
Polyester
Sign Header
Caution
Graffiti Resistant
No
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Type
Safety
Product Type
Label

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Conveyor Do Not Cross, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 3/4 in, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.