This item is Discontinued.

Stranco Pipe Mrkr, 230 Volts, Og, 3in.andLrgr, PK5 CVA-1047-PK

Pipe Mrkr, 230 Volts, Og, 3in.andLrgr, PK5 (Discontinued)

  • Mfr # CVA-1047-PK
  • Zoro # G3323875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CVA-1047-PK
Zoro #
G3323875
UPC #
-
Country of Origin
United States

Dimensions

Height
2 1/4 in
Width
9 in
Length
2 1/4 in
Character Height
1.625 in
Thickness
0.005 in

Details

Item
Pipe Marker
Legend
230 Volts
Background Color
Orange
Legend Color
Black
Fits Pipe O.D.
3 in and Larger
Marker Attachment Style
Self-Adhesive
Material
vinyl
Flow Direction Arrow
Not Included
Language
English
Legend Alpha Range
0 to 9
Markers per Card
1
Self-Adhesive
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
UV Resistant
No
Printed Language
English
Pipe Marker Material
Coiled Plastic
Adhesive Material
Acrylic
Abrasion Resistant
Yes
Number of Pipe Markers
5
With or Without Arrows
Without
Pipe Marker Package Type
Card
Minimum Pipe O.D.
8 in
Minimum Application Temperature
50 Degrees F
Reflective
No
Maximum Service Temperature
176 Degrees F
Adhesion Strength
101 oz/in
Pipe Marker Legend
230 Volts
Humidity Resistant
Yes
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
NFPA 99, CGA C-9
No
ISO 14726
No
Glow In The Dark
No
ANSI/ASME A13.1
No
Finish
Glossy
Legend Text Color
Black
Adhesive Pipe Marker Format
Die-Cut on Cards
Chemical Resistant
Yes
Weather Resistant
Yes
Water Resistant
Yes

Description

Pipe Marker, Legend 230 Volts, Markers per Card 1, Character Height 1.625 in, Legend Color Black, Background Color Orange, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.