Shop All Letters and Numbers
Stranco
Refl. Letter Label, Char C, PK25, PK25
Mfr # RUM200-C-YB
Zoro # G4905582
original price:
$11.35
20% off
new price: $8.99
/pk 25, $0.36/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 2 1/2 in
- Overall Height 2 7/8 in
- Package Type Plastic Carrying Case
- Character Color Yellow
Product Information
- Brand Stranco
- MFR # RUM200-C-YB
- Zoro # G4905582
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 1/2 in |
Overall Height | 2 7/8 in |
Overall Width | 1 3/4 in |
Details
Description
Reflective Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Black, Character Color Yellow, Character Color Gradient Solid Color, Character Height 2 1/2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included C, Die Cut Yes, Embossed No, Font Not Applicable, Includes (25) Markers, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASCO Arc Flash Rain Jacket with Hood, Lime Yellow, 2XL (1503JFY2)
- SAFETYPOSTER.COM Safety Poster, Falls Protection, ENG (P4441)
- NEVS Label, Chemical name/common name/mfgr/msds#/date 7/8" x 3" (L-0653)
- RADIANS Radians SV63 Two Tone Surveyor Type R Class 3 Safety Vest (SV63G3X)
- STRANCO Reflective Letter Label, M, 2-1/2in H, PK25 (RUM200-M-YB)
- STRANCO Reflective Letter Label, L, 2-1/2in H, PK25 (RUM200-L-YB)
- STRANCO Reflective Letter Label, P, 2-1/2in H, PK25 (RUM200-P-YB)
- STRANCO Die Cut Number Label, 3 (DBV-SINGLE-8-3)
- STRANCO Die Cut Letter Label, S (DBV-SINGLE-6-S)
- STRANCO Reflective Number Label, 6, 2-1/2in H, PK25 (RUM200-6-YB)
- HARDLINE PRODUCTS Number Kit, Black, 3 in. Overall H, PK300 (3SCBP30)
- Stranco Letters and Numbers