Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DOTP-0106-T10
Zoro #
G4844822
UPC #
-
Country of Origin
United States
Dimensions
Height
10-4/5"
Width
10-4/5"
Label Height
10 3/4 in
Label Width
10 3/4 in
Details
Material
Tagboard
Legend/Background Color
Black/white
Standards
49 CFR 172
Item
DOT Container Placard
Class
6
Legend
Toxic
DOT/UN Product Form
Placard
Container Label/Placard Type
Hazardous Class
Message
TOXIC
Hazard Class
Class 6 (Toxic, Poison Inhalation, & Infectious Substance)
Language
English
Color
Black on White
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 6 (Toxic, Poison Inhalation, & Infectious Substance), DOT/UN Product Form Placard, Message TOXIC, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Tagboard, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.