Shop All Vehicle Placards
Stranco
Vhcle Placard, Corrosive w Pictogram, PK10
Mfr # DOTP-0053-V10
Zoro # G3443176
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10-4/5"
- Width 10-4/5"
- Class 8
- Legend/Background Color White/Black
- Legend Corrosive
Product Information
- Brand Stranco
- MFR # DOTP-0053-V10
- Zoro # G3443176
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 10-4/5" |
Width | 10-4/5" |
Label Width | 10 3/4 in |
Label Height | 10 3/4 in |
Details
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 8 (Corrosive), DOT/UN Product Form Placard, Message Corrosive, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Self-Adhesive Vinyl, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Size 9 Women's Athletic Shoe Composite Safety Footwear, Gray/Powder Blue (RB364-M-09.0)
- 5.11 Taclite Pro Pant, Mens, TDU Green, 36x32 (74273)
- AVON PROTECTION Gasket, Breathing Tube, PK10 (70501-243)
- CAT WORKWEAR Heavy Insulated Parka with Removable Hoo (W11432-016)
- STRANCO Vehicle Placard, Blank (DOTP-BMAG)
- STRANCO Vehicle Placard, 1.4 Explosive (DOTP-0100-PS)
- STRANCO Vehicle Placard, Inhalation Hazard, PK10 (DOTP-0104-V10)
- LABELMASTER Corrosive Placard, UN 1830, PK25 (ZRV41830)
- JJ KELLER Flammable Liquid Placard, Vinyl (3480)
- LABELMASTER Corrosive Placard, Worded, PK25 (Z-PVR)
- JJ KELLER Placard Shield, 1/8" H, 10-1/2" W (1359)
- Stranco Vehicle Placards