Shop All Vehicle Placards
Stranco
Vhcle Plcrd, 1.4 Explsve, Adhsve Vnyl, PK10
Mfr # DOTP-0100-V10
Zoro # G4849153
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10-4/5"
- Legend/Background Color Black/Orange
- Class 1
- Material Self-Adhesive Vinyl
- Width 10-4/5"
Product Information
- Brand Stranco
- MFR # DOTP-0100-V10
- Zoro # G4849153
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 10-4/5" |
Width | 10-4/5" |
Label Height | 10 3/4 in |
Label Width | 10 3/4 in |
Details
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 1 (Explosives), DOT/UN Product Form Placard, Message 1.4 Explosives, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Self-Adhesive Vinyl, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Number Set, 3/16 In. H, Steel (21400)
- DUPONT Disposable Shirt , M , White , Polyolefin , Snap Front (TY303SWHMD005000)
- ZORO SELECT Barcode Printer Label, 3-1/2" W, 2" H (60DX71)
- DICKIES Long Sleeve Work Shirt, Twill, Black, 3X (5574BK RG 3XL)
- STRANCO Vehicle Placard, 1.4 Explosive (DOTP-0100-PS)
- STRANCO Vehicle Placard, Inhalation Hazard, PK10 (DOTP-0104-V10)
- STRANCO Vehicle Placard, Blank (DOTP-BMAG)
- JJ KELLER Placard Holder, 1/2" H, 12" W (582)
- JET Wheel Protector (100025A)
- JJ KELLER Spring Clip Arm, SS, 7/8 in.H, 1-11/16 in.W (13073)
- LABELMASTER Placard Holder, 12-1/2inx14-1/8in, (80SMP97-8H)
- Stranco Vehicle Placards