
300 Series Newsprint Pad, Tape Binding, 50 Sheet, 9x12 inch, 6PK
Mfr # P307-809-1
Zoro # G221733340
product price:Â $37.79
/pk 6, $6.30/eaKey Features
Sheet Size
9 x 12
Paper Color
White
Paper Weight
32lb/52gsm
Includes
6 Pads
Binding
Tape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P307-809-1
Zoro #
G221733340
UPC #
194629154012
Country of Origin
United States
Dimensions
Sheet Size
9 x 12
Details
Paper Color
White
Paper Weight
32lb/52gsm
Includes
6 Pads
Binding
Tape
Material
Paper Pad
Color
White
Number of Sheets
50
Description
The Strathmore 300 Series Newsprint Pad contains a rough natural-toned newsprint paper for sketching & preliminary drawing. This pad is perfect for gesture sketching in graphite, charcoal, colored pencil, or sketching sticks & is a great way to hone your artistic skills. Providing you with an easy way to track your progress over time. The history of Strathmore Paper Company began on St. Patrick's Day in 1892 when its founder, Horace Moses, opened the Mittineague Paper Mill in West Springfield, MA. Strathmore has been a leading supplier of fine art papers for 130 years & founded with the belief that better paper makes better art. Strathmore provides artists of all levels with one of the widest ranges of quality surfaces for producing beautiful works of art, no matter the choice of medium. Listening to the needs of artists & providing inspiration, education, & innovating new products is at the core of what matters to Strathmore. The Strathmore 300 Series provides art students & intermediate hobbyists a range of better quality paper for quick studies, technical practice & final pieces in art class or at home. Including a wide variety of surface types, artists working with watercolor paint, acrylic paint, oil paint, pastel, colored pencil, charcoal, marker, pen, ink & more have a curated pad customized for their needs. Trusted by art teachers & affordable for parents & students, the 300 Series is the best way to help build confidence in intermediate artists! Sold as a pack of 6.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.