Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

300 Series Sketch Pad, Side Wire Binding, 100 Sheets, 11x14 inch, 3PK

  • Mfr # P350-11-03

  • Zoro # G421733270


product price: $68.19
/pk 3, $22.73/ea

Key Features

Binding
Wire
Sheet Size
11 x 14
Color
White
Paper Color
White
Paper Weight
50lb/74gsm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P350-11-03
Zoro #
G421733270
UPC #
194629148608
Country of Origin
United States

Dimensions

Sheet Size
11 x 14

Details

Binding
Wire
Color
White
Paper Color
White
Paper Weight
50lb/74gsm
Material
Paper
Includes
3 Art Pads

Description

Strathmore 300 Series Sketch Paper is a valuable companion for art students & budding illustrators. This student-grade paper strikes an excellent balance between affordability & quality, making it an ideal choice for honing your skills & completing art class assignments. Its acid-free composition ensures that your work remains intact & vibrant over time, preserving your progress & efforts. The fine-toothed surface provides just the right amount of texture for pencil, charcoal, & ink, allowing you to capture details & create depth effectively. Experiment freely, learn from your mistakes, & build a solid foundation in key art principles without breaking the bank. Sold as a pack of 3.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.