Zoro Homepage

1-1/2" 304 SS Open Flex Coupling

  • Mfr # STR35001

  • Zoro # G2624316


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1-1/2"
Specific Fitting Shape
Coupling
Pipe Fitting Material
304 Stainless Steel
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STR35001
Zoro #
G2624316
UPC #
-
Country of Origin
Switzerland

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Fitting Length
3"
Bolt Size
6mm Hex
Pipe Size (Fittings)
1-1/2"
Pipe Fitting Length
3"
Overall Length
3 in
Fitting Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
304 Stainless Steel
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Open Flex Wrap-Around Pipe Coupling
Specific Pipe Fitting Shape
Coupling
Bolt Material
Galvanized Steel
Vacuum Rating
28 in
Standards
ASTM 1476, CL2 or CL3, TY2
Temp. Range
-4 Degrees to 212 Degrees F
Number of Bolts
2
Gasket Material
EPDM
Max. Pressure
232 psi
Application
Air, Chemical Products, Fuel, Gas, Oil, Other Hydrocarb's, Solid, Water
Low Lead Compliance Level
Compliant
Color
Silver
Finish/Coating
Polished
Includes Seal
Yes
Low Lead Certified Standard
Yes
Material Grade
316
Seal Material
EPDM
Maximum Operating Pressure
232 psi
Seal Type Included
Standard
For Movement Type
Axial

Description

Open Flex Wrap-Around Pipe Coupling, Bolt Material Galvanized Steel, Finish/Coating Polished, Fitting Nominal Pipe Size 1 1/2 in, For Movement Type Axial, Material Grade 316, Maximum Operating Pressure 232 psi, Overall Length 3 in, Pipe Fitting Material Stainless Steel, Seal Material EPDM, Seal Type Included Standard, Basic Fitting Shape Coupling, Standards ASTM 1476, CL2, TY2, Application Air, Chemical Products, Fuel, Gas, Oil, Other Hydrocarb's, Solid, Water, Color Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.