Zoro Homepage

1-1/2" 316 SS Grip L Coupling

  • Mfr # G20300-SI

  • Zoro # G0417611


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1-1/2"
Specific Fitting Shape
Coupling
Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G20300-SI
Zoro #
G0417611
UPC #
-
Country of Origin
Switzerland

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Bolt Size
6mm Hex
Pipe Size (Fittings)
1-1/2"
Fitting Length
2 13/32 in
Pipe Fitting Length
2-13/32"
Overall Length
2 3/8 in
Fitting Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Grip L Pipe Coupling
Specific Pipe Fitting Shape
Coupling
Gasket Material
EPDM
Number of Bolts
2
Max. Pressure
232 psi
Standards
ASTM 1476, TY2, CL2 or CL3
Bolt Material
316 Stainless Steel
Temp. Range
-4 Degrees to 212 Degrees F
Vacuum Rating
28"
Application
Air, Chemical Products, Fuel, Gas, Oil, Other Hydrocarb's, Solid, Water
Material Grade
316
Low Lead Compliance Level
Compliant
Finish/Coating
Polished
Includes Seal
Yes
Color
Silver
Low Lead Certified Standard
Yes
Maximum Operating Pressure
232 psi
Seal Material
EPDM
Seal Type Included
Standard
For Movement Type
Axial

Description

Grip L Pipe Coupling, Bolt Material 316 Stainless Steel, Finish/Coating Polished, Fitting Nominal Pipe Size 1 1/2 in, For Movement Type Axial, Material Grade 316, Maximum Operating Pressure 232 psi, Overall Length 2 3/8 in, Pipe Fitting Material Stainless Steel, Seal Material EPDM, Seal Type Included Standard, Basic Fitting Shape Coupling, Standards ASTM 1476, CL2, TY2, Application Air, Chemical Products, Fuel, Gas, Oil, Other Hydrocarb's, Solid, Water, Color Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.