2-1/2" 316 SS Grip L Coupling
Mfr # G20500-SI
Zoro # G3118263
product price: $296.99
/ea
Free Shipping & Returns
Key Features
Pipe Size - Pipe Fitting
2-1/2"
Specific Fitting Shape
Coupling
Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G20500-SI
Zoro #
G3118263
UPC #
-
Country of Origin
Switzerland
Dimensions
Pipe Size - Pipe Fitting
2-1/2"
Pipe Fitting Length
3-45/64"
Fitting Length
3-45/64"
Pipe Size (Fittings)
2-1/2"
Bolt Size
6mm Hex
Overall Length
3 11/16 in
Fitting Nominal Pipe Size
2 1/2 in
Description
Grip L Pipe Coupling, Bolt Material 316 Stainless Steel, Finish/Coating Polished, Fitting Nominal Pipe Size 2 1/2 in, For Movement Type Axial, Material Grade 316, Maximum Operating Pressure 232 psi, Overall Length 3 11/16 in, Pipe Fitting Material Stainless Steel, Seal Material EPDM, Seal Type Included Standard, Basic Fitting Shape Coupling, Standards ASTM 1476, CL2, TY2, Application Air, Chemical Products, Fuel, Gas, Oil, Other Hydrocarb's, Solid, Water, Color Silver
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.