Zoro Homepage

5" 304 SS Open Flex Coupling

  • Mfr # STR35901

  • Zoro # G0491321


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
5"
Specific Fitting Shape
Coupling
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Vacuum Rating
28"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STR35901
Zoro #
G0491321
UPC #
-
Country of Origin
Switzerland

Dimensions

Pipe Size - Pipe Fitting
5"
Fitting Length
4 13/64 in
Pipe Size (Fittings)
5"
Pipe Fitting Length
4-13/64"
Bolt Size
1/2" - 3/4"
Overall Length
4 3/16 in
Fitting Nominal Pipe Size
5 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
304 Stainless Steel
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Open Flex Wrap-Around Pipe Coupling
Vacuum Rating
28"
Specific Pipe Fitting Shape
Coupling
Number of Bolts
2
Gasket Material
EPDM
Bolt Material
Galvanized Steel
Max. Pressure
232 psi
Standards
ASTM 1476, TY2, CL2 or CL3
Temp. Range
-4 Degrees to 212 Degrees F
Application
Air, Chemical Products, Fuel, Gas, Oil, Other Hydrocarb's, Solid, Water
Material Grade
316
Low Lead Compliance Level
Compliant
Low Lead Certified Standard
Yes
Includes Seal
Yes
Finish/Coating
Polished
Color
Silver
Seal Material
EPDM
Maximum Operating Pressure
232 psi
For Movement Type
Axial
Seal Type Included
Standard

Description

Open Flex Wrap-Around Pipe Coupling, Bolt Material Galvanized Steel, Finish/Coating Polished, Fitting Nominal Pipe Size 5 in, For Movement Type Axial, Material Grade 316, Maximum Operating Pressure 232 psi, Overall Length 4 3/16 in, Pipe Fitting Material Stainless Steel, Seal Material EPDM, Seal Type Included Standard, Basic Fitting Shape Coupling, Standards ASTM 1476, CL2, TY2, Application Air, Chemical Products, Fuel, Gas, Oil, Other Hydrocarb's, Solid, Water, Color Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.