Zoro Homepage

6" 316 SS Grip L Coupling

  • Mfr # G21350-SI

  • Zoro # G1916415


product price: $617.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Coupling
Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Fitting Length
4-45/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G21350-SI
Zoro #
G1916415
UPC #
-
Country of Origin
Switzerland

Dimensions

Pipe Size - Pipe Fitting
6"
Fitting Length
4-45/64"
Bolt Size
8mm Hex
Pipe Fitting Length
4-45/64"
Pipe Size (Fittings)
6"
Overall Length
4 5/16 in
Fitting Nominal Pipe Size
6 in

Description

Grip L Pipe Coupling, Bolt Material 316 Stainless Steel, Finish/Coating Polished, Fitting Nominal Pipe Size 6 in, For Movement Type Axial, Material Grade 316, Maximum Operating Pressure 232 psi, Overall Length 4 5/16 in, Pipe Fitting Material Stainless Steel, Seal Material EPDM, Seal Type Included Standard, Basic Fitting Shape Coupling, Standards ASTM 1476, CL2, TY2, Application Air, Chemical Products, Fuel, Gas, Oil, Other Hydrocarb's, Solid, Water, Color Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.