Zoro Homepage

Pipe Coupling, 232 psi, 3/4" Pipe Size

  • Mfr # G20001-SI

  • Zoro # G3940909


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
3/4"
Specific Fitting Shape
Coupling
Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G20001-SI
Zoro #
G3940909
UPC #
-
Country of Origin
Switzerland

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Fitting Length
1-13/16"
Bolt Size
27mm Hex
Pipe Size (Fittings)
3/4"
Fitting Length
1-13/16"
Overall Length
1 3/4 in
Fitting Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Pipe Coupling
Gasket Material
Nitrile
Number of Bolts
2
Bolt Material
316 Stainless Steel
Standards
ANSI, ASTM 1476, AWWA C227-07, ISO, NP-15837/15838
Max. Pressure
232 psi
Temp. Range
-4 Degrees to 180 Degrees F
Specific Pipe Fitting Shape
Coupling
Application
Air, Natural Gas, Non-Potable Water, Propane
Material Grade
316
Low Lead Compliance Level
Compliant
Color
Silver
Low Lead Certified Standard
Yes
Includes Seal
Yes
Finish/Coating
Polished
Seal Material
Nitrile
Maximum Operating Pressure
232 psi
For Movement Type
Axial
Seal Type Included
Standard

Description

Pipe Coupling, Bolt Material 316 Stainless Steel, Finish/Coating Polished, Fitting Nominal Pipe Size 3/4 in, For Movement Type Axial, Material Grade 316, Maximum Operating Pressure 232 psi, Overall Length 1 3/4 in, Pipe Fitting Material Stainless Steel, Seal Material Nitrile, Seal Type Included Standard, Basic Fitting Shape Coupling, Standards ANSI, ASTM 1476, AWWA C227-07, ISO, NP-15837/15838, Application Air, Natural Gas, Non-Potable Water, Propane, Color Silver

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.