Zoro Homepage

Escapement File Set, Swiss, 5 Pieces

  • Mfr # MI8632D91

  • Zoro # G8739464


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Profile Shape
Equaling, Half Round, Round, Square, Triangular
Length
5 1/2 in
Cut Type
Smooth
Includes
Equaling, Three Square
Pattern
Swiss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI8632D91
Zoro #
G8739464
UPC #
-
Country of Origin
Israel

Dimensions

Length
5 1/2 in
File Width
1 45/64 mm, 2 mm, 3 3/32 mm, 3 29/32 mm, 4 13/64 mm, 4 19/64 mm
File Length without Tang
140 mm
File Diameter
1 45/64 mm

Details

Item
Escapement File Set
Profile Shape
Equaling, Half Round, Round, Square, Triangular
Cut Type
Smooth
Includes
Equaling, Three Square
Pattern
Swiss
Handle Design
Round
Profile Name
Equaling, Three Square
Number of Pieces
5
Finish
Natural
Features
Designed For Cutting and Grinding Hard, Brittle and Abrasive Materials, Diamond Enables Faster Operation, Extends Tool Life and Allows Very Accurate Tolerances of Shape and Size
Taper
No
Abrasive Material
Diamond
File Type
Escapement Files
Files Included
Smooth - 140 mm Equalling File, Smooth - 140 mm Half Round File, Smooth - 140 mm Round File, Smooth - 140 mm Square File, Smooth - 140 mm Three Square File
Series
MI
File Style
Swiss Pattern File
Includes Handle
No
Material Applications
Ceramic Materials, Glass, Steels of 40Hrc and Harder, Tungsten Carbide
File Set Type
Mini Escapement Files Set
Container Type
Pouch
File Body Finish
Natural
Rigidity
Rigid

Description

Escapement File Set, File Type Escapement Files, Material Applications Ceramic Materials, Glass, Steels of 40Hrc and Harder, Tungsten Carbide, File Style Swiss Pattern File, File Length without Tang 140 mm, File Set Type Mini Escapement Files Set, Files Included Smooth - 140 mm Equalling File, Smooth - 140 mm Half Round File, Smooth - 140 mm Round File, Smooth - 140 mm Square File, Smooth - 140 mm Three Square File, Profile Shape Equaling, Half Round, Round, Square, Triangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.