Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Escapement File, Swiss, Double Point Oval

  • Mfr # MI8609D181

  • Zoro # G8738755


product price: $27.69
/ea

Key Features

Profile Shape
Crossing
Length
5 1/2 in
Thickness
5/64 in
Pattern
Swiss
Application
For Precision Work
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI8609D181
Zoro #
G8738755
UPC #
-
Country of Origin
Israel

Dimensions

Length
5 1/2 in
Thickness
5/64 in
Diameter
11/64 in
Width
5/32 in
Handle Length
5 1/2 in
File Length without Tang
1 1437/2500 in
File Diameter
3/16 in

Details

Item
Escapement File
Profile Shape
Crossing
Cut Type
Coarse
Pattern
Swiss
Application
For Precision Work
Finish
Natural
Handle Design
Round
Edges
Un Cut
Profile Name
Crossing
Number of Pieces
1
File Body Finish
Natural
Number of Cut Edges
2
Taper
Taper Towards Point
For Finish Type
Coarse
Material Applications
Ceramic, Glass, Steel, Tungsten Carbide
File Style
Swiss Pattern File
Abrasive Material
Diamond
File Type
Escapement File
Edge Cut Style
Safe
Insulated
Yes
Grit
80, 100
Includes Handle
Yes
Shape
Crossing

Description

Escapement File, Material Applications Ceramic, Glass, Steel, Tungsten Carbide, File Style Swiss Pattern File, File Type Escapement File, Profile Shape Crossing, Edge Cut Style Safe, File Length without Tang 1 1437/2500 in, Thickness 5/64 in, File Diameter 3/16 in, File Width Not Applicable, Grit 80, 100, Includes Handle Yes, Number of Cut Edges 2, Taper Taper Towards Point, File Body Finish Natural, Abrasive Material Diamond, For Finish Type Coarse, Handle Length 5 1/2 in, Insulated Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.