Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Escapement File, Swiss, Half Round

  • Mfr # MI8608D181

  • Zoro # G8738807


product price: $27.29
/ea

Key Features

Profile Shape
Half Round
Length
5 1/2 in
Thickness
5/64 in
Pattern
Swiss
Application
For Precision Work
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI8608D181
Zoro #
G8738807
UPC #
-
Country of Origin
Israel

Dimensions

Length
5 1/2 in
Thickness
5/64 in
Diameter
11/64 in
Width
5/32 in
Handle Length
5 1/2 in
File Diameter
3/16 in
File Width
3/16 in
File Length without Tang
1 1437/2500 in

Details

Item
Escapement File
Profile Shape
Half Round
Cut Type
Coarse
Pattern
Swiss
Application
For Precision Work
Edges
Un Cut
Handle Design
Round
Finish
Natural
Profile Name
Half Round
Number of Pieces
1
Taper
Taper Towards Point
Includes Handle
Yes
File Body Finish
Natural
Number of Cut Edges
1
Edge Cut Style
Safe
Grit
80, 100
For Finish Type
Coarse
Abrasive Material
Diamond
File Type
Escapement File
Material Applications
Ceramic, Glass, Steel, Tungsten Carbide
File Style
Swiss Pattern File
Insulated
Yes
Shape
Half Round

Description

Escapement File, Material Applications Ceramic, Glass, Steel, Tungsten Carbide, File Style Swiss Pattern File, File Type Escapement File, Profile Shape Half Round, Edge Cut Style Safe, File Length without Tang 1 1437/2500 in, Thickness 5/64 in, File Diameter 3/16 in, File Width 3/16 in, Grit 80, 100, Includes Handle Yes, Number of Cut Edges 1, Taper Taper Towards Point, File Body Finish Natural, Abrasive Material Diamond, For Finish Type Coarse, Handle Length 5 1/2 in, Insulated Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.