Zoro Homepage

Escapement File, Swiss, Three Square

  • Mfr # MI8614D91

  • Zoro # G8738886


product price: $26.19
/ea

Key Features

Profile Shape
Triangular
Length
5 1/2 in
Thickness
1/8 in
Pattern
Swiss
Application
For Precision Work
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI8614D91
Zoro #
G8738886
UPC #
-
Country of Origin
Israel

Dimensions

Length
5 1/2 in
Thickness
1/8 in
Width
1/8 in
Diameter
1/8 in
Handle Length
5 1/2 in
File Width
1/8 in
File Length without Tang
1 1437/2500 in
File Diameter
1/8 in

Details

Item
Escapement File
Profile Shape
Triangular
Cut Type
Smooth
Pattern
Swiss
Application
For Precision Work
Edges
Un Cut
Finish
Natural
Profile Name
Three Square
Handle Design
Round
Number of Pieces
1
Edge Cut Style
Safe
Number of Cut Edges
3
File Body Finish
Natural
File Type
Escapement File
Grit
170, 200
Abrasive Material
Diamond
File Style
Swiss Pattern File
Material Applications
Ceramic, Glass, Steel, Tungsten Carbide
Insulated
Yes
Includes Handle
Yes
Taper
Taper Towards Point
Shape
Three Square

Description

Escapement File, Material Applications Ceramic, Glass, Steel, Tungsten Carbide, File Style Swiss Pattern File, File Type Escapement File, Profile Shape Triangular, Edge Cut Style Safe, File Length without Tang 1 1437/2500 in, Thickness 1/8 in, File Diameter 1/8 in, File Width 1/8 in, Grit 170, 200, Includes Handle Yes, Number of Cut Edges 3, Taper Taper Towards Point, File Body Finish Natural, Abrasive Material Diamond, Handle Length 5 1/2 in, Insulated Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.