Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Escapement File, Swiss, Trapezoidal

  • Mfr # MI8610D181

  • Zoro # G8738712


product price: $27.69
/ea

Key Features

Profile Shape
Barrette
Length
5 1/2 in
Thickness
3/64 in
Pattern
Swiss
Application
For Precision Work
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MI8610D181
Zoro #
G8738712
UPC #
-
Country of Origin
Israel

Dimensions

Length
5 1/2 in
Thickness
3/64 in
Width
5/32 in
Diameter
5/32 in
Handle Length
5 1/2 in
File Diameter
5/32 in
File Length without Tang
1 1437/2500 in

Details

Item
Escapement File
Profile Shape
Barrette
Cut Type
Coarse
Pattern
Swiss
Application
For Precision Work
Edges
Un Cut
Handle Design
Round
Finish
Natural
Profile Name
Barrette
Number of Pieces
1
For Finish Type
Coarse
Taper
Taper Towards Point
File Body Finish
Natural
Insulated
Yes
Edge Cut Style
Safe
File Style
Swiss Pattern File
File Type
Escapement File
Abrasive Material
Diamond
Grit
80, 100
Number of Cut Edges
1
Material Applications
Ceramic, Glass, Steel, Tungsten Carbide
Includes Handle
Yes
Shape
Barrette

Description

Escapement File, Material Applications Ceramic, Glass, Steel, Tungsten Carbide, File Style Swiss Pattern File, File Type Escapement File, Profile Shape Barrette, Edge Cut Style Safe, File Length without Tang 1 1437/2500 in, Thickness 3/64 in, File Diameter 5/32 in, File Width Not Applicable, Grit 80, 100, Includes Handle Yes, Number of Cut Edges 1, Taper Taper Towards Point, File Body Finish Natural, Abrasive Material Diamond, For Finish Type Coarse, Handle Length 5 1/2 in, Insulated Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.