Habilis File Set, Swiss, 5 Pieces
Mfr # HB2627D181
Zoro # G8739385
product price: $334.57
/ea
Free Shipping & Returns
Key Features
Length
8 21/32 in
Includes
Equaling, Three Square
Pattern
Swiss
Number of Pieces
5
Finish
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HB2627D181
Zoro #
G8739385
UPC #
-
Country of Origin
Israel
Dimensions
Length
8 21/32 in
File Width
6 3/32 mm, 6 51/64 mm, 9 45/64 mm, 10 13/32 mm, 12 19/32 mm
File Length without Tang
215 mm
File Diameter
6 51/64 mm
Description
Habilis File Set, File Type HB Files, Material Applications Epoxy, Fiberglass, Graphite, Plastics, File Style Swiss Pattern File, File Length without Tang 215 mm, File Set Type HB Files Set, Files Included Coarse - 215 mm Equalling File, Coarse - 215 mm Half Round File, Coarse - 215 mm Round File, Coarse - 215 mm Square File, Coarse - 215 mm Three Square File, Profile Shape Equaling, Half Round, Round, Square, Triangular, File Width 6 3/32 mm, 6 51/64 mm, 9 45/64 mm, 10 13/32 mm, 12 19/32 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.