Zoro Homepage

Habilis File, Swiss, 8-21/32 In. L

  • Mfr # HB2601D181

  • Zoro # G8738931


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Length
8 21/32 in
Thickness
7/64 in
Pattern
Swiss
Application
For Precision Work
Diameter
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB2601D181
Zoro #
G8738931
UPC #
-
Country of Origin
Israel

Dimensions

Length
8 21/32 in
Thickness
7/64 in
Diameter
13/32 in
Width
13/32 in
Handle Length
8 21/32 in
File Diameter
13/32 in
File Width
7/16 in
File Length without Tang
4 33071/100000 in

Details

Item
Habilis File
Profile Shape
Equaling
Cut Type
Coarse
Pattern
Swiss
Application
For Precision Work
Edges
Un Cut
Finish
Natural
Profile Name
Equaling
Handle Design
Round
Number of Pieces
1
Insulated
Yes
Number of Cut Edges
4
Material Applications
Epoxy, Fiberglass, Graphite, Plastics
Grit
80, 100
File Type
Habilis File
File Style
Swiss Pattern File
Includes Handle
Yes
Edge Cut Style
Safe
Abrasive Material
Diamond
Taper
Taper Towards Point
File Body Finish
Natural
For Finish Type
Coarse
Shape
Equalling

Description

Habilis File, Material Applications Epoxy, Fiberglass, Graphite, Plastics, File Style Swiss Pattern File, File Type Habilis File, Profile Shape Equaling, Edge Cut Style Safe, File Length without Tang 4 33071/100000 in, Thickness 7/64 in, File Diameter 13/32 in, File Width 7/16 in, Grit 80, 100, Includes Handle Yes, Number of Cut Edges 4, Taper Taper Towards Point, File Body Finish Natural, Abrasive Material Diamond, For Finish Type Coarse, Handle Length 8 21/32 in, Insulated Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.