Zoro Homepage

Habilis File, Swiss, 8-21/32 In. L

  • Mfr # HB2602D181

  • Zoro # G8738965


product price: $66.19
/ea

Key Features

Length
8 21/32 in
Thickness
5/32 in
Pattern
Swiss
Application
For Precision Work
Finish
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB2602D181
Zoro #
G8738965
UPC #
-
Country of Origin
Israel

Dimensions

Length
8 21/32 in
Thickness
5/32 in
Width
31/64 in
Diameter
31/64 in
Handle Length
8 21/32 in
File Diameter
1/2 in
File Width
1/2 in
File Length without Tang
4 33071/100000 in

Details

Item
Habilis File
Profile Shape
Half Round
Cut Type
Coarse
Pattern
Swiss
Application
For Precision Work
Finish
Natural
Edges
Un Cut
Handle Design
Round
Profile Name
Half Round
Number of Pieces
1
Insulated
Yes
Edge Cut Style
Safe
Includes Handle
Yes
File Style
Swiss Pattern File
Abrasive Material
Diamond
Taper
Taper Towards Point
Grit
80, 100
For Finish Type
Coarse
Material Applications
Epoxy, Fiberglass, Graphite, Plastics
Number of Cut Edges
2
File Body Finish
Natural
File Type
Habilis File
Shape
Half Round

Description

Habilis File, Material Applications Epoxy, Fiberglass, Graphite, Plastics, File Style Swiss Pattern File, File Type Habilis File, Profile Shape Half Round, Edge Cut Style Safe, File Length without Tang 4 33071/100000 in, Thickness 5/32 in, File Diameter 1/2 in, File Width 1/2 in, Grit 80, 100, Includes Handle Yes, Number of Cut Edges 2, Taper Taper Towards Point, File Body Finish Natural, Abrasive Material Diamond, For Finish Type Coarse, Handle Length 8 21/32 in, Insulated Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.