Zoro Homepage

Habilis File, Swiss, 8-21/32 In. L

  • Mfr # HB2607D91

  • Zoro # G8739044


product price: $87.19
/ea
Free Shipping & Returns

Key Features

Length
8 21/32 in
Thickness
3/8 in
Pattern
Swiss
Application
For Precision Work
Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB2607D91
Zoro #
G8739044
UPC #
-
Country of Origin
Israel

Dimensions

Length
8 21/32 in
Thickness
3/8 in
Width
3/8 in
Diameter
3/8 in
Handle Length
8 21/32 in
File Length without Tang
4 33071/100000 in
File Diameter
3/8 in
File Width
3/8 in

Details

Item
Habilis File
Profile Shape
Triangular
Cut Type
Smooth
Pattern
Swiss
Application
For Precision Work
Edges
Un Cut
Profile Name
Three Square
Handle Design
Round
Finish
Natural
Number of Pieces
1
Edge Cut Style
Safe
Includes Handle
Yes
Grit
170, 200
Taper
Taper Towards Point
Material Applications
Epoxy, Fiberglass, Graphite, Plastics
Insulated
Yes
File Style
Swiss Pattern File
File Body Finish
Natural
Number of Cut Edges
3
Abrasive Material
Diamond
File Type
Habilis File
Shape
Three Square

Description

Habilis File, Material Applications Epoxy, Fiberglass, Graphite, Plastics, File Style Swiss Pattern File, File Type Habilis File, Profile Shape Triangular, Edge Cut Style Safe, File Length without Tang 4 33071/100000 in, Thickness 3/8 in, File Diameter 3/8 in, File Width 3/8 in, Grit 170, 200, Includes Handle Yes, Number of Cut Edges 3, Taper Taper Towards Point, File Body Finish Natural, Abrasive Material Diamond, Handle Length 8 21/32 in, Insulated Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.