Zoro Homepage

Habilis File, Swiss, 8-21/32 In. L

  • Mfr # HB2608D126

  • Zoro # G8739001


product price: $57.99
/ea

Key Features

Length
8 21/32 in
Thickness
15/64 in
Pattern
Swiss
Application
For Precision Work
Handle Design
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB2608D126
Zoro #
G8739001
UPC #
-
Country of Origin
Israel

Dimensions

Length
8 21/32 in
Thickness
15/64 in
Width
7/32 in
Diameter
15/64 in
Handle Length
8 21/32 in
File Diameter
1/4 in
File Length without Tang
4 33071/100000 in
File Width
1/4 in

Details

Item
Habilis File
Profile Shape
Square
Cut Type
Diamond Grit
Pattern
Swiss
Application
For Precision Work
Handle Design
Round
Edges
Un Cut
Profile Name
Square
Finish
Natural
Number of Pieces
1
Edge Cut Style
Safe
File Type
Habilis File
File Body Finish
Natural
Insulated
Yes
File Style
Swiss Pattern File
Number of Cut Edges
4
Material Applications
Epoxy, Fiberglass, Graphite, Plastics
Includes Handle
Yes
Abrasive Material
Diamond
Taper
Taper Towards Point
Grit
120, 140
Shape
Square

Description

Habilis File, Material Applications Epoxy, Fiberglass, Graphite, Plastics, File Style Swiss Pattern File, File Type Habilis File, Profile Shape Square, Edge Cut Style Safe, File Length without Tang 4 33071/100000 in, Thickness 15/64 in, File Diameter 1/4 in, File Width 1/4 in, Grit 120, 140, Includes Handle Yes, Number of Cut Edges 4, Taper Taper Towards Point, File Body Finish Natural, Abrasive Material Diamond, Handle Length 8 21/32 in, Insulated Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.