Zoro Homepage

Habilis File, Swiss, 8-21/32 In. L

  • Mfr # HB2608D181

  • Zoro # G8739026


product price: $55.69
/ea

Key Features

Length
8 21/32 in
Thickness
1/4 in
Pattern
Swiss
Application
For Precision Work
Width
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB2608D181
Zoro #
G8739026
UPC #
-
Country of Origin
Israel

Dimensions

Length
8 21/32 in
Thickness
1/4 in
Width
7/32 in
Diameter
15/64 in
Handle Length
8 21/32 in
File Length without Tang
4 33071/100000 in
File Width
1/4 in
File Diameter
1/4 in

Details

Item
Habilis File
Profile Shape
Square
Cut Type
Coarse
Pattern
Swiss
Application
For Precision Work
Handle Design
Round
Profile Name
Square
Finish
Natural
Edges
Un Cut
Number of Pieces
1
For Finish Type
Coarse
File Style
Swiss Pattern File
Grit
80, 100
Includes Handle
Yes
File Type
Habilis File
Number of Cut Edges
4
Taper
Taper Towards Point
Material Applications
Epoxy, Fiberglass, Graphite, Plastics
Insulated
Yes
Abrasive Material
Diamond
File Body Finish
Natural
Edge Cut Style
Safe
Shape
Square

Description

Habilis File, Material Applications Epoxy, Fiberglass, Graphite, Plastics, File Style Swiss Pattern File, File Type Habilis File, Profile Shape Square, Edge Cut Style Safe, File Length without Tang 4 33071/100000 in, Thickness 1/4 in, File Diameter 1/4 in, File Width 1/4 in, Grit 80, 100, Includes Handle Yes, Number of Cut Edges 4, Taper Taper Towards Point, File Body Finish Natural, Abrasive Material Diamond, For Finish Type Coarse, Handle Length 8 21/32 in, Insulated Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.