Needle File Set, Swiss, 5 Pieces
Mfr # NF4205D181
Zoro # G8739412
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Profile Shape
Equaling, Half Round, Round, Square, Triangular
Length
5 1/2 in
Cut Type
Coarse
Includes
Equaling, Three Square
Pattern
Swiss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NF4205D181
Zoro #
G8739412
UPC #
-
Country of Origin
Israel
Dimensions
Length
5 1/2 in
File Diameter
3 mm
File Length without Tang
140 mm
File Width
2 1/2 mm, 3 mm, 3 29/32 mm, 5 3/32 mm, 5 13/32 mm
Description
Needle File Set, File Type Needle File, Material Applications Ceramic Materials, Glass, Steels of 40Hrc and Harder, Tungsten Carbide, File Style Swiss Pattern File, File Length without Tang 140 mm, File Set Type Needle File Set, Files Included Coarse - 140 mm Equalling File, Coarse - 140 mm Half Round File, Coarse - 140 mm Round File, Coarse - 140 mm Square File, Coarse - 140 mm Three Square File, Profile Shape Equaling, Half Round, Round, Square, Triangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.