Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle File, Swiss, Crossing, 5-1/2 In. L

  • Mfr # NF2192D181

  • Zoro # G8739114


product price: $21.79
/ea

Key Features

Profile Shape
Crossing
Length
5 1/2 in
Thickness
3/32 in
Pattern
Swiss
Application
For Precision Work
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF2192D181
Zoro #
G8739114
UPC #
-
Country of Origin
Israel

Dimensions

Length
5 1/2 in
Thickness
3/32 in
Diameter
3/16 in
Width
3/16 in
Handle Length
5 1/2 in
File Diameter
3/16 in
File Width
3/16 in
File Length without Tang
2 75591/100000 in

Details

Item
Needle File
Profile Shape
Crossing
Cut Type
Coarse
Pattern
Swiss
Application
For Precision Work
Handle Design
Round
Profile Name
Crossing
Edges
Un Cut
Finish
Natural
Number of Pieces
1
Material Applications
Ceramic, Glass, Steel, Tungsten Carbide
Taper
Taper Towards Point
Edge Cut Style
Safe
Insulated
Yes
Number of Cut Edges
2
Includes Handle
Yes
Grit
80, 100
File Type
Needle File
File Body Finish
Natural
Abrasive Material
Diamond
File Style
Swiss Pattern File
For Finish Type
Coarse
Shape
Crossing

Description

Needle File, Material Applications Ceramic, Glass, Steel, Tungsten Carbide, File Style Swiss Pattern File, File Type Needle File, Profile Shape Crossing, Edge Cut Style Safe, File Length without Tang 2 75591/100000 in, Thickness 3/32 in, File Diameter 3/16 in, File Width 3/16 in, Grit 80, 100, Includes Handle Yes, Number of Cut Edges 2, Taper Taper Towards Point, File Body Finish Natural, Abrasive Material Diamond, For Finish Type Coarse, Handle Length 5 1/2 in, Insulated Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.