Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle File, Swiss, Round, 5-1/2 In. L

  • Mfr # NF2162D91

  • Zoro # G8739227


product price: $25.15
/ea

Key Features

Profile Shape
Round
Length
5 1/2 in
Thickness
7/64 in
Pattern
Swiss
Application
For Precision Work
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF2162D91
Zoro #
G8739227
UPC #
-
Country of Origin
Israel

Dimensions

Length
5 1/2 in
Thickness
7/64 in
Diameter
1/8 in
Width
7/64 in
Handle Length
5 1/2 in
File Length without Tang
2 75591/100000 in
File Diameter
1/8 in
File Width
1/8 in

Details

Item
Needle File
Profile Shape
Round
Cut Type
Smooth
Pattern
Swiss
Application
For Precision Work
Edges
Un Cut
Handle Design
Round
Profile Name
Round
Finish
Natural
Number of Pieces
1
Grit
170, 200
File Body Finish
Natural
Insulated
Yes
Includes Handle
Yes
Edge Cut Style
Safe
File Type
Needle File
Abrasive Material
Diamond
Number of Cut Edges
1
Material Applications
Ceramic, Glass, Steel, Tungsten Carbide
Taper
Taper Towards Point
File Style
Swiss Pattern File
Shape
Round

Description

Needle File, Material Applications Ceramic, Glass, Steel, Tungsten Carbide, File Style Swiss Pattern File, File Type Needle File, Profile Shape Round, Edge Cut Style Safe, File Length without Tang 2 75591/100000 in, Thickness 7/64 in, File Diameter 1/8 in, File Width 1/8 in, Grit 170, 200, Includes Handle Yes, Number of Cut Edges 1, Taper Taper Towards Point, File Body Finish Natural, Abrasive Material Diamond, Handle Length 5 1/2 in, Insulated Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.