Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle File, Swiss, Slitting, 5-1/2 In. L

  • Mfr # NF2182D181

  • Zoro # G8739263


product price: $21.65
/ea

Key Features

Profile Shape
Slitting
Length
5 1/2 in
Thickness
3/32 in
Pattern
Swiss
Application
For Precision Work
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF2182D181
Zoro #
G8739263
UPC #
-
Country of Origin
Israel

Dimensions

Length
5 1/2 in
Thickness
3/32 in
Width
13/64 in
Diameter
13/64 in
Handle Length
5 1/2 in
File Width
3/16 in
File Length without Tang
2 75591/100000 in
File Diameter
7/32 in

Details

Item
Needle File
Profile Shape
Slitting
Cut Type
Coarse
Pattern
Swiss
Application
For Precision Work
Finish
Natural
Handle Design
Round
Edges
Un Cut
Profile Name
Slitting
Number of Pieces
1
File Body Finish
Natural
File Style
Swiss Pattern File
Material Applications
Ceramic, Glass, Steel, Tungsten Carbide
Includes Handle
Yes
Taper
Taper Towards Point
For Finish Type
Coarse
Insulated
Yes
Number of Cut Edges
4
Abrasive Material
Diamond
File Type
Needle File
Edge Cut Style
Safe
Grit
80, 100
Shape
Slitting

Description

Needle File, Material Applications Ceramic, Glass, Steel, Tungsten Carbide, File Style Swiss Pattern File, File Type Needle File, Profile Shape Slitting, Edge Cut Style Safe, File Length without Tang 2 75591/100000 in, Thickness 3/32 in, File Diameter 7/32 in, File Width 3/16 in, Grit 80, 100, Includes Handle Yes, Number of Cut Edges 4, Taper Taper Towards Point, File Body Finish Natural, Abrasive Material Diamond, For Finish Type Coarse, Handle Length 5 1/2 in, Insulated Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.