Zoro Homepage

Needle File, Swiss, Triangular, 5-1/2 In. L

  • Mfr # NF2132D126

  • Zoro # G8739306


product price: $27.29
/ea

Key Features

Profile Shape
Triangular
Length
5 1/2 in
Thickness
5/32 in
Pattern
Swiss
Application
For Precision Work
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF2132D126
Zoro #
G8739306
UPC #
-
Country of Origin
Israel

Dimensions

Length
5 1/2 in
Thickness
5/32 in
Width
5/32 in
Diameter
5/32 in
Handle Length
5 1/2 in
File Diameter
5/32 in
File Width
1/8 in
File Length without Tang
2 75591/100000 in

Details

Item
Needle File
Profile Shape
Triangular
Cut Type
Diamond Grit
Pattern
Swiss
Application
For Precision Work
Profile Name
Three Square
Finish
Natural
Edges
Un Cut
Handle Design
Round
Number of Pieces
1
Taper
Taper Towards Point
Edge Cut Style
Safe
Grit
120, 140
Abrasive Material
Diamond
File Type
Needle File
Material Applications
Ceramic, Glass, Steel, Tungsten Carbide
File Body Finish
Natural
File Style
Swiss Pattern File
Insulated
Yes
Number of Cut Edges
3
Includes Handle
Yes
Shape
Three Square

Description

Needle File, Material Applications Ceramic, Glass, Steel, Tungsten Carbide, File Style Swiss Pattern File, File Type Needle File, Profile Shape Triangular, Edge Cut Style Safe, File Length without Tang 2 75591/100000 in, Thickness 5/32 in, File Diameter 5/32 in, File Width 1/8 in, Grit 120, 140, Includes Handle Yes, Number of Cut Edges 3, Taper Taper Towards Point, File Body Finish Natural, Abrasive Material Diamond, Handle Length 5 1/2 in, Insulated Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.