Needle File, Swiss, Warding, 5-1/2 In. L
Mfr # NF2122D181
Zoro # G8739351
product price: $24.79
/eaKey Features
Profile Shape
Rectangular
Length
5 1/2 in
Cut Type
Coarse
Thickness
3/64 in
Pattern
Swiss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NF2122D181
Zoro #
G8739351
UPC #
-
Country of Origin
Israel
Dimensions
Length
5 1/2 in
Thickness
3/64 in
Width
13/64 in
Diameter
13/64 in
Handle Length
5 1/2 in
File Diameter
7/32 in
File Length without Tang
2 75591/100000 in
File Width
3/16 in
Description
Needle File, Material Applications Ceramic, Glass, Steel, Tungsten Carbide, File Style Swiss Pattern File, File Type Needle File, Profile Shape Rectangular, Edge Cut Style Safe, File Length without Tang 2 75591/100000 in, Thickness 3/64 in, File Diameter 7/32 in, File Width 3/16 in, Grit 80, 100, Includes Handle Yes, Number of Cut Edges 4, Taper Taper Towards Point, File Body Finish Natural, Abrasive Material Diamond, For Finish Type Coarse, Handle Length 5 1/2 in, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.