Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle File, Swiss, Warding, 5-1/2 In. L

  • Mfr # NF2122D91

  • Zoro # G8739342


product price: $21.79
/ea

Key Features

Profile Shape
Rectangular
Length
5 1/2 in
Cut Type
Smooth
Thickness
3/64 in
Pattern
Swiss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF2122D91
Zoro #
G8739342
UPC #
-
Country of Origin
Israel

Dimensions

Length
5 1/2 in
Thickness
3/64 in
Width
13/64 in
Diameter
13/64 in
Handle Length
5 1/2 in
File Length without Tang
2 75591/100000 in
File Diameter
7/32 in
File Width
3/16 in

Details

Item
Needle File
Profile Shape
Rectangular
Cut Type
Smooth
Pattern
Swiss
Application
For Precision Work
Handle Design
Round
Edges
Un Cut
Profile Name
Warding
Finish
Natural
Number of Pieces
1
Material Applications
Ceramic, Glass, Steel, Tungsten Carbide
Abrasive Material
Diamond
File Body Finish
Natural
Number of Cut Edges
4
Includes Handle
Yes
Grit
170, 200
File Type
Needle File
File Style
Swiss Pattern File
Edge Cut Style
Safe
Taper
Taper Towards Point
Insulated
Yes
Shape
Warding

Description

Needle File, Material Applications Ceramic, Glass, Steel, Tungsten Carbide, File Style Swiss Pattern File, File Type Needle File, Profile Shape Rectangular, Edge Cut Style Safe, File Length without Tang 2 75591/100000 in, Thickness 3/64 in, File Diameter 7/32 in, File Width 3/16 in, Grit 170, 200, Includes Handle Yes, Number of Cut Edges 4, Taper Taper Towards Point, File Body Finish Natural, Abrasive Material Diamond, Handle Length 5 1/2 in, Insulated Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.