AC Charger Bank, USB Plug
Mfr # 61469
Zoro # G214868233
product price: $379.99
/ea
Free Shipping & Returns
Key Features
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Product Type
AC Charger Bank
Compatible with Manufacturer Model Number
61460, 61462, 61463, 61464
Plug Type
USB
Power Source
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61469
Zoro #
G214868233
UPC #
0080926614697
Country of Origin
United States
Dimensions
For Battery Size
Proprietary
Details
Item
AC Charger Bank
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Product Type
AC Charger Bank
Compatible with Manufacturer Model Number
61460, 61462, 61463, 61464
Plug Type
USB
Power Source
Plug
For Battery Chemistry
Lithium Ion
Compatible with Brand
Streamlight
For Number of Flashlights
5
Compatible with Mfr. Model No.
61460, 61462, 61463, 61464
Compatible Manufacturer Model Number
61460, 61462, 61463, 61464
Compatible with Manufacturer Model No.
61460, 61462, 61463, 61464
Compatible Pump Manufacturer Part Number
61460, 61462, 61463, 61464
For Use with Mfr Model Number
61460, 61462, 61463, 61464
Compatible Manufacturer Part Number
61460, 61462, 61463, 61464
Compatible Mfr. Model Number
61460, 61462, 61463, 61464
Description
AC Charger Bank, Compatible with Manufacturer Model Number 61460, 61462, 61463, 61464, For Battery Size Proprietary, Plug Type USB, Power Source Plug, Compatible with Brand Streamlight, For Battery Chemistry Lithium Ion, For Number of Flashlights 5, Product Type AC Charger Bank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.