This item is Discontinued.

Streamlight Battery Pack, NiCd, 6V, For Streamlight 20170

Battery Pack, NiCd, 6V, For Streamlight (Discontinued)

  • Mfr # 20170
  • Zoro # G0821466
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20170
Zoro #
G0821466
UPC #
080926201705
Country of Origin
France

Details

Recharge Time
10 hr.
Item
Battery Pack
Fits Brand
Streamlight
Voltage
6
Battery Type
Nickel Cadmium
Battery Capacity
4000mAh
Fits Model
SL20X
Rechargeable Up To
1000 Times
For Use With
5YN44

Description

Battery Pack, Battery Capacity 4000mAh, Voltage 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.