Streamlight
Black Rechargeable Led Proprietary, 500 lm lm
Mfr # 75662
Zoro # G7261051
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 500 lm
- Number of Batteries 1
- Flashlight Battery Size 3.6V
- Flashlight Battery Type NiMH
- Body Color Black
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT Ge T5 Ho Ballast (67566)
- ILB GOLD Compact Fluorescent Bulb Cfl Double Twin-4 Pin Base, Replacement For Donsbulbs, F212D/835/4P (F212D/835/4P)
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Iop-4P32-N (IOP-4P32-N)
- ADESSO Astoria Arc Lamp (5170-22)
- STREAMLIGHT Holster For All Stinger Flashlights (76090)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, Alkaline AA, 65 lm (67101)
- STREAMLIGHT SURVIVOR LED LT ONLY ORANGE (SR90500)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, SC, 800 lm lm (75763)
- STREAMLIGHT Black No Led Tactical Handheld Flashlight, Lithium (Li) CR123, 750 lm lm (88040)
- STREAMLIGHT Black Rechargeable 18650, 3,500 lm lm (88081)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, SC, 800 lm lm (75980)
- Streamlight Handheld Flashlights