Shop All Handheld Flashlights
Streamlight
Black Yes 2,000 lm lm
Mfr # 78100
Zoro # G400716072
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 2,000 lm
- Number of Batteries 2
- Body Color Black
- Rechargeable Yes
- Run Time on High Setting 2 hr
Product Information
- Brand Streamlight
- MFR # 78100
- Zoro # G400716072
- UPC # 080926781009
- Country of Origin United States
- Category Handheld Flashlights
Dimensions
Length | 7.67 in |
Body Dia. | 1.62 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | 18650 |
Manufacturer Warranty Length | Limited Lifetime |
Body Diameter | 1 5/8 in |
Overall Length | 7 5/8 in |
Details
Description
Rechargeable Flashlight, Battery Chemistry Lithium Ion, Battery Size 18650, Includes Batteries Yes, Number of Batteries 2, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 315 m, Maximum Brightness 2,000 lm, Run Time at Maximum Brightness 2 hr, Weight with Batteries 12.3 oz, Charger Style Included USB Y Cord, Includes Charger No, Beam Color White, Beam Focus Fixed
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (22438)
- PROGRESS LIGHTING Polycarbonate Outdoor 1-Light Wall Lantern, 60 W, Black (P5817-31)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Globe - Satin Aluminum Finish (SF77-139)
- SATCO 27/22/18W LED HID Replace - Watt & CCT Select - E26 Base - 100-277V (S23148)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, 245 lm (68780)
- STREAMLIGHT Black No CR123, 600 lm lm (88603)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, SC, 800 lm lm (75863)
- STREAMLIGHT Streamlight® 88031 ProTac® 2L 350 Lumen High Performance Lithium Flashlight (88031)
- STREAMLIGHT Flashlight Microstream Usb - Blue (66603)
- STREAMLIGHT Black No Led Industrial Handheld Flashlight, 150 lm (68762)
- MILWAUKEE TOOL REDLITHIUM™ USB 2,000 Lumen Slide Focus Flashlight (2162-21)
- Streamlight Handheld Flashlights