Shop All Handheld Flashlights
Streamlight
Black Yes 400 lm lm
Mfr # 66149
Zoro # G703678343
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Lumens Output 400 lm
- Number of Batteries 1
- Flashlight Battery Size Proprietary
- Flashlight Battery Type Lithium-Ion
- Body Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 66149
- Zoro # G703678343
- UPC # 080926661493
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | Proprietary |
Length | 6.15 in |
Body Dia. | 0.74 in |
Overall Width | 5/8 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | Proprietary |
Body Diameter | 3/4 in |
Manufacturer Warranty Length | Limited Lifetime |
Overall Height | 6 in |
Overall Length | 6 1/8 in |
Description
Handheld UV Flashlight
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tradesman Pro™ Work Light / Tool Bag Light / Cooler Light (55437)
- ACCESS LIGHTING Slope Ceiling Adapter, Slope Celing adapter, Oil Rubbed Bronze Finish (S501-ORB)
- SIGNIFY LED Lamp, PAR30S, 12W, 95 CRI, 4000K, 40 deg. (12PAR30S/EXPERTCOLOR/F40/940/DIM/120V)
- LIGHTOLIER Round LED Surface Mount Selectable 6 (SD7R10ESCT1W)
- STREAMLIGHT Tactical Handheld (74431)
- STREAMLIGHT Flashlight Microstream Usb - Blue (66603)
- STREAMLIGHT Black No Led Tactical Handheld Flashlight, 500 lm (88063)
- STREAMLIGHT Black Rechargeable LED Tactical Handheld Flashlight, Nickel Cadmium (NiCd) Proprietary, 485 lm lm (76813)
- STREAMLIGHT Flashlight Microstream Usb - Coyote (66608)
- STREAMLIGHT Orange Rechargeable Led Proprietary, 450 lm lm (25310)
- LUMISHORE LUM-60-0321 EOS i-Connect Hub for SMX 153 EOSTIX 403 EOS (LUM60BLK0321)
- Streamlight Handheld Flashlights